Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipes
ABS Pipes
PVCU Pipe Class E 1" x 3m Length - RV0CLE320X3M
By Technoplastic
Order Code:
ZT4187105S
Qty of 3 for
£53.97
Inc VAT (20%)
£17.99 each
Quantity
Price
Discount
1 - 14
£17.99
0%
15 - 29
£17.27
4%
30 - 59
£16.55
8%
60 +
£15.83
12%
3
Add to basket
This product must be ordered in multiples of 3
Get it by
Thu, 16th Jan
In Stock
GBP
53.97
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/abs-pipes/pvcu-pipe-class-e-1-inch-x-3m-length-rv0cle320x3m/p/ZT4187105S
Add to quotation
View all ABS Pipes
Description
PVCU PIPE CLASS E 1" X 3 METRE LENGTH
Tags:
#BulkDiscount
Specifications
Specifications for PVCU Pipe Class E 1" x 3m Length - RV0CLE320X3M
Material
PVCU
Diameter
1in
Size
1 inch x 3m
Product Type
PVCU Pipe
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome