Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipes
ABS Pipes
PVCU Pipe Class E 11/2" x 1m Length - RV0CLE500X1M
By Technoplastic
Order Code:
ZT4186996S
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.43
4%
10 - 19
£12.87
8%
20 +
£12.31
12%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/abs-pipes/pvcu-pipe-class-e-1half-inch-x-1m-length-rv0cle500x1m/p/ZT4186996S
Add to quotation
View all ABS Pipes
Description
PVCU PIPE CLASS E 11/2" X 1 METRE LENGTH
Tags:
#BulkDiscount
Specifications
Specifications for PVCU Pipe Class E 11/2" x 1m Length - RV0CLE500X1M
Product Type
PVCU Pipe
Material
PVCU
Diameter
1.5in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome