Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipes
ABS Pipes
PVCU Pipe Class E 4" x 6m Length - RV0CLE910X6M
By Technoplastic
Order Code:
ZT4187118S
£259.99
each
Inc VAT (20%)
£1,559.94 minimum order value
6
Add to basket
Minimum order quantity: 6.
Get it by
Thu, 16th Jan
In Stock
GBP
1559.94
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/abs-pipes/pvcu-pipe-class-e-4-inch-x-6m-length-rv0cle910x6m/p/ZT4187118S
Add to quotation
View all ABS Pipes
Description
PVCU PIPE CLASS E 4" X 6 METRE LENGTH
Specifications
Specifications for PVCU Pipe Class E 4" x 6m Length - RV0CLE910X6M
Diameter
4in
Material
PVCU
Product Type
PVCU Pipe Class E
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome