Rainwater Round Downpipe Black 4m x 68mm

Order Code: ZT4956674S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

Kayflow Rainwater Round Downpipe Black 4m x 68mm 119753

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Rainwater Round Downpipe Black 4m x 68mm
  • Diameter
    68mm
  • Product Type
    Rainwater Round Downpipe
  • Length
    4m
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome