Rainwater Square Downpipe White 4m x 65mm

Order Code: ZT4957073S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.994%
10 +£45.998%


Description

Kayflow Rainwater Square Downpipe White 4m x 65mm 119780

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Rainwater Square Downpipe White 4m x 65mm
  • Product Type
    Square Downpipe
  • Colour
    White
  • Width
    65mm
  • Size
    4m x 65mm
  • Length
    4m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome