Round Downpipe Grey 50mm x 2m

Order Code: ZT4952676S

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 - 9£24.954%
10 +£23.918%


Description

Oracstar Round Downpipe Grey 50mm x 2m 119189

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Round Downpipe Grey 50mm x 2m
  • Length
    2m
  • Colour
    Grey
  • Size
    50mm x 2m
  • Diameter
    50mm
  • Product Type
    Round Downpipe