Single Socket Pipe Black 3m x 110mm

Order Code: ZT4955004S

£62.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£62.990%
5 +£60.474%


Description

Davant Single Socket Pipe Black 3m x 110mm 119577

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Single Socket Pipe Black 3m x 110mm
  • Length
    3m
  • Diameter
    110mm
  • Product Type
    Single Socket Pipe
  • Size
    3m x 110mm
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome