Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipes
ABS Pipes
Solvent Weld Spigot 45 Bend Black 32mm
By Davant
Order Code:
ZT4955804S
Diameter
*
32mm
Colour
*
Black
£17.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£17.99
0%
5 - 9
£17.27
4%
10 - 19
£16.55
8%
20 +
£15.83
12%
1
Add to basket
Get it in
5-6
working days
Available
GBP
17.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/abs-pipes/solvent-weld-spigot-45-bend-black-32mm/p/ZT4955804S
Add to quotation
View all ABS Pipes
Description
Davant Solvent Weld Spigot 45° Bend Black 32mm 119654
Tags:
#BulkDiscount
Specifications
Product Variants