Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Water Control
Pipes, Valves & Fittings
Pipes
ABS Pipes
Solvent Weld Straight Coupling White 32mm
By Davant
Order Code:
ZT4955574S
£20.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£20.99
0%
5 - 9
£20.15
4%
10 - 19
£19.31
8%
20 +
£18.47
12%
1
Add to basket
Get it in
5-6
working days
Available
GBP
20.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/abs-pipes/solvent-weld-straight-coupling-white-32mm/p/ZT4955574S
Add to quotation
View all ABS Pipes
Description
Davant Solvent Weld Straight Coupling White 32mm 119628
Tags:
#BulkDiscount
Specifications
Specifications for Solvent Weld Straight Coupling White 32mm
Diameter
32mm
Product Type
Straight Coupling
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome