Solvent Weld Waste Pipe Black 3m x 40mm

Order Code: ZT4955384S

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 - 9£24.954%
10 +£23.918%


Description

Davant Solvent Weld Waste Pipe Black 3m x 40mm 119625

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Solvent Weld Waste Pipe Black 3m x 40mm
  • Size
    3m x 40mm
  • Product Type
    Waste Pipe
  • Colour
    Black
  • Length
    3m
  • Diameter
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome