Solvent Weld Waste Pipe White 3m x 32mm

Order Code: ZT4955391S

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.994%
10 - 19£22.998%
20 +£21.9912%


Description

Davant Solvent Weld Waste Pipe White 3m x 32mm 119624

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Solvent Weld Waste Pipe White 3m x 32mm
  • Colour
    White
  • Length
    3m
  • Product Type
    Waste Pipe
  • Diameter
    32mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome