3/4in 26.7mm OD x 2.5mm Class-e ABS 3M - ABS/ETUBE-3-34

3/4in 26.7mm OD x 2.5mm Class-e ABS 3M - ABS/ETUBE-3-34

Order Code: ZT5405852SCopy

£79.99 Inc VAT (20%)


Description

3/4" Nominal Bore, ABS Imperial Pipe System, Class E, 15 bar, 3 Metre Length, Tube, Working Temperature 0┬░C to +60┬░C, Maximum Working Pressure 15 bar, Comer

Specifications for 3/4in 26.7mm OD x 2.5mm Class-e ABS 3M - ABS/ETUBE-3-34
  • Material
    ABS
  • Length
    3 Metre
  • Outer Diameter
    26.7mm
  • Wall Thickness
    2.5mm