Underground Plain End Pipe 3m x 110mm

Order Code: ZT4954927S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Davant Underground Plain End Pipe 3m x 110mm 119568

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Underground Plain End Pipe 3m x 110mm
  • Size
    3m x 110mm
  • Length
    3m
  • Product Type
    Plain End Pipe
  • Diameter
    110mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome