AL 1.1KW 2P 80 B5T IE3 230/400V 50HZ STD IP55

Order Code: ZT1046936X

£199.99 Inc VAT (20%)


Description

Cast iron frame motors - IE3 (Premium Efficiency) three-phase motors. These motors exceed the IE3 New European Minimum Energy Performance Standard (EU MEPS). Thermisters fitted as standard in frame 160 and above. IP55 protection as standard (up to IP66 on request).

Specifications for AL 1.1KW 2P 80 B5T IE3 230/400V 50HZ STD IP55
  • Shaft Size
    19mm
  • Efficiency Rating
    IE3
  • Frame Size
    80mm
  • Mounting Type
    B5 - Flange Mounted
  • Colour
    Green
  • Material
    Aluminium
  • Supply Voltage
    220-240/380-415 (upto 100L)V
  • Output
    1.1kg/mm
  • Number of Poles
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome