1/8in BSPP Flat Cylinder - 151132

Order Code: ZT5370535S

£399.99 Inc VAT (20%)


Description

Flat Cylinder Dzh-25-500-Ppv-A Non-Rotating, for Proximity Sensing, with Adjustable Cushioning at Both Ends. Various Mounting Options, with Or without Additional Mounting Components. Stroke=500 Mm, Piston Diameter= (* 25 Mm, * Equivalent Diameter) , Max. Angular Deflection of Piston Rod +/-=2, 4 Deg, Cushioning=Ppv: Pneumatic Cushioning Adjustable at Both Ends, Assembly Position=Any, Festo

Specifications for 1/8in BSPP Flat Cylinder - 151132
  • Bore Size
    25mm
  • Product Type
    Pneumatics and Vacuum
  • Stroke Length
    500mm