1/8in Female BSPP Semi-Rotary Drive - 1369125

Order Code: ZT5370276S

£1,499.99 Inc VAT (20%)


Description

Semi-Rotary Drive Dsm-32-270-Cc-Hd-A-B Size=32, Cushioning Angle=12 Deg, Rotation Angle Adjustment Range=0 - 246 Deg, Swivel Angle=0 - 246 Deg, Cushioning=Cc: Shock Absorber At both Ends, Festo

Specifications for 1/8in Female BSPP Semi-Rotary Drive - 1369125
  • Material
    Wrought Aluminium Alloy
  • Product Type
    Pneumatics and Vacuum