100mm Bore x 350mm Stroke Ecolight Cylinder - 1391.100.350.01

Order Code: ZT5372962S

£469.99 Inc VAT (20%)


Description

100mm Bore x 350mm Stroke Length, 1/2" BSP Parallel Port, Ecolight Cylinder, Double Acting, ISO 15552, Maximum Working Pressure 10 bar, Pneumax

Specifications for 100mm Bore x 350mm Stroke Ecolight Cylinder - 1391.100.350.01
  • Product Type
    Pneumatics and Vacuum
  • Stroke Length
    350mm
  • Bore Size
    100mm