100mm Bore x 450mm Stroke Ecolight Cylinder - 1391.100.450.01

Order Code: ZT5372972S

£519.99 Inc VAT (20%)


Description

100mm Bore x 450mm Stroke Length, 1/2" BSP Parallel Port, Ecolight Cylinder, Double Acting, ISO 15552, Maximum Working Pressure 10 bar, Pneumax

Specifications for 100mm Bore x 450mm Stroke Ecolight Cylinder - 1391.100.450.01
  • Stroke Length
    450mm
  • Product Type
    Pneumatics and Vacuum
  • Bore Size
    100mm