100mm Bore x 500mm Stroke Ecolight Cylinder - 1391.100.500.01

Order Code: ZT5372895S

£549.99 Inc VAT (20%)


Description

100mm Bore x 500mm Stroke Length, 1/2" BSP Parallel Port, Ecolight Cylinder, Double Acting, ISO 15552, Maximum Working Pressure 10 bar, Pneumax

Specifications for 100mm Bore x 500mm Stroke Ecolight Cylinder - 1391.100.500.01
  • Bore Size
    100mm
  • Stroke Length
    500mm
  • Product Type
    Pneumatics and Vacuum