100mm Bore x 80mm Straight HCR ISO 15552 Cyl - 1213A10080WL

Order Code: ZT5371512S

£809.99 Inc VAT (20%)


Description

100mm Bore x 80mm Stroke Length, M20 x 1.5 Male Piston Rod Thread, Double Acting Cylinder, ISO 15552 Air Cylinder Accessory, High Corrosion Resistance, Magnetic, Cushioned, Anodised Calibrated Aluminium Barrel Material, AISI 316, Thickness Chromed Piston Rod Thread, Metal Work

Specifications for 100mm Bore x 80mm Straight HCR ISO 15552 Cyl - 1213A10080WL
  • Bore Size
    100mm
  • Stroke Length
    80mm
  • Product Type
    Pneumatics and Vacuum