32mm Bore x 200mm Stroke Ecolight Cylinder - 1391.32.200.01

Order Code: ZT5372982S

£159.99 Inc VAT (20%)


Description

32mm Bore x 200mm Stroke Length, 1/8" BSP Parallel Port, Ecolight Cylinder, Double Acting, ISO 15552, Maximum Working Pressure 10 bar, Pneumax

Specifications for 32mm Bore x 200mm Stroke Ecolight Cylinder - 1391.32.200.01
  • Product Type
    Pneumatics and Vacuum
  • Stroke Length
    200mm
  • Bore Size
    32mm