32mm Bore x 25mm Straight HCR ISO 15552 Cyl - 1213320025BL

Order Code: ZT5370431S

£339.99 Inc VAT (20%)


Description

32mm Bore x 25mm Stroke Length, M10 x 1.25 Male Piston Rod Thread, Double Acting Cylinder, ISO 15552 Air Cylinder Accessory, High Corrosion Resistance, Magnetic, Cushioned, Anodised Calibrated Aluminium Barrel Material, AISI 316, Thickness Chromed Piston Rod Thread, Metal Work

Specifications for 32mm Bore x 25mm Straight HCR ISO 15552 Cyl - 1213320025BL
  • Bore Size
    32mm
  • Stroke Length
    25mm
  • Product Type
    Pneumatics and Vacuum