32mm Bore x 300mm Stroke Ecolight Cylinder - 1391.32.300.01

Order Code: ZT5373037S

£173.99 Inc VAT (20%)


Description

32mm Bore x 300mm Stroke Length, 1/8" BSP Parallel Port, Ecolight Cylinder, Double Acting, ISO 15552, Maximum Working Pressure 10 bar, Pneumax

Specifications for 32mm Bore x 300mm Stroke Ecolight Cylinder - 1391.32.300.01
  • Product Type
    Pneumatics and Vacuum
  • Bore Size
    32mm
  • Stroke Length
    300mm