40mm Bore x 200mm Stroke Ecolight Cylinder - 1391.40.200.01

Order Code: ZT5373134S

£179.99 Inc VAT (20%)


Description

40mm Bore x 200mm Stroke Length, 1/4" BSP Parallel Port, Ecolight Cylinder, Double Acting, ISO 15552, Maximum Working Pressure 10 bar, Pneumax

Specifications for 40mm Bore x 200mm Stroke Ecolight Cylinder - 1391.40.200.01
  • Product Type
    Pneumatics and Vacuum
  • Bore Size
    40mm
  • Stroke Length
    200mm