60M2L040A0050 Pneumatic Cylinder

Order Code: ZT1064476X

£89.99 Inc VAT (20%)


Description

Double Acting.
Standard DIN/ISO 15552. Stainless steel piston rod.
Anodised aluminium tube cylinder barrel. Cast aluminium End Blocks.
Stroke min-max lengths: 10-1000mm.
Bore sizes: Ø 32, 40, 50, 63, 80, 100, 125mm.
Operating temperature: 0°C to +80°C (with dry air -20°C to +80°C).
Operating Pressure: 1 to 10 bar.
Speed: 10 to 1000mm/sec (no load).
Connections: Ø 32 - 1/8", Ø 40, 50 - ¼", Ø 63, 80 -3/8", Ø 100, 125 - 1/2".

See full description
Specifications for 60M2L040A0050 Pneumatic Cylinder
  • Stroke Length
    50mm
  • Operating Pressure
    1 to 10bar
  • Additional Features
    Rolled Stainless Steel Rod
    Metal Rod Scraper as a Optional Extra
    Adjustable Pneumatic Cushioning
    Low Friction
    Complies with ISO 15552
    Low Temperature
  • MFR Part No.
    60M2L040A0050
  • Cylinder Action
    Double Acting
  • Port Connection
    G1/4
  • Operating Temperature Range
    0 to 80°C
  • Bore Size
    40mm
  • Materials
    Tie-rods: Zinc-plated Steel
    Piston Rod: Stainless Steel
    Piston Rod Lock Nut: Zinc-plated Steel
    Cylinder Barrel: Anodised Aluminium Tube
    Seals: Nitrile
    Tie-rods Nuts: Zinc-plated Steel
    End Blocks: Cast Aluminium
  • Product Type
    Pneumatic Cylinder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome