80mm Bore x 125mm Straight HCR ISO 15552 Cyl - 1213800125WL

Order Code: ZT5371149S

£729.99 Inc VAT (20%)


Description

80mm Bore x 125mm Stroke Length, M20 x 1.5 Male Piston Rod Thread, Double Acting Cylinder, ISO 15552 Air Cylinder Accessory, High Corrosion Resistance, Magnetic, Cushioned, Anodised Calibrated Aluminium Barrel Material, AISI 316, Thickness Chromed Piston Rod Thread, Metal Work

Specifications for 80mm Bore x 125mm Straight HCR ISO 15552 Cyl - 1213800125WL
  • Bore Size
    80mm
  • Stroke Length
    125mm
  • Product Type
    Pneumatics and Vacuum