80mm Bore x 500mm Straight HCR ISO 15552 Cyl - 1213800500WL

Order Code: ZT5371275S

£899.99 Inc VAT (20%)


Description

80mm Bore x 500mm Stroke Length, M20 x 1.5 Male Piston Rod Thread, Double Acting Cylinder, ISO 15552 Air Cylinder Accessory, High Corrosion Resistance, Magnetic, Cushioned, Anodised Calibrated Aluminium Barrel Material, AISI 316, Thickness Chromed Piston Rod Thread, Metal Work

Specifications for 80mm Bore x 500mm Straight HCR ISO 15552 Cyl - 1213800500WL
  • Stroke Length
    500mm
  • Bore Size
    80mm
  • Product Type
    Pneumatics and Vacuum