CXSM20-100 Air Cylinder

Order Code: ZT1064425X

£399.99 Inc VAT (20%)


Description

Dual-rod cylinder with guide function for pick-and-place applications. Dual port locations and non-rotating specification. Highly compact.

Features and Benefits
• Has a highly accurate non-rotating specification
• Is compatible with either reed or solid state switches for versatility
• Has a rubber buffer for added protection

See full description
Specifications for CXSM20-100 Air Cylinder
  • MFR Part No.
    CXSM20-100
  • Stroke Length
    100mm
  • Operating Pressure
    to 7bar
  • Bore Size
    20mm
  • Product Type
    Pneumatic Cylinder
  • Operating Temperature Range
    -10 to to +60°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome