M48 x 2 Female Rod Eye - 10777

Order Code: ZT5370533S

£759.99 Inc VAT (20%)


Description

Rod Eye Sgs-M48X2 with Hexagonal Nut, for Spherical Swivelling Cylinder Mounting (Piston Rod Side) As Per Din Iso 8139. Size=M48X2, Based On the Standard=Iso 12240-4, Corrosion Resistance Classification Crc=1 - Low Corrosion Stress, Ambient Temperature=-40 - 150 ┬░C, Product Weight=5527 G, Festo

Specifications for M48 x 2 Female Rod Eye - 10777
  • Product Type
    Pneumatics and Vacuum
  • Material
    Steel Galvanized