M5 Female Metric Semi-Rotary - 1369123

Order Code: ZT5370265S

£1,099.99 Inc VAT (20%)


Description

Semi-Rotary Drive Dsm-16-270-Cc-Hd-A-B Size=16, Cushioning Angle=12 Deg, Rotation Angle Adjustment Range=0 - 246 Deg, Swivel Angle=0 - 246 Deg, Cushioning=Cc: Shock Absorber At both Ends, Festo

Specifications for M5 Female Metric Semi-Rotary - 1369123
  • Product Type
    Pneumatics and Vacuum
  • Material
    Wrought Aluminium Alloy