M5 Female Metric Semi-Rotary - 1369124

Order Code: ZT5370271S

£1,329.99 Inc VAT (20%)


Description

Semi-Rotary Drive Dsm-25-270-Cc-Hd-A-B Size=25, Cushioning Angle=10 Deg, Rotation Angle Adjustment Range=0 - 246 Deg, Swivel Angle=0 - 246 Deg, Cushioning=Cc: Shock Absorber At both Ends, Festo

Specifications for M5 Female Metric Semi-Rotary - 1369124
  • Product Type
    Pneumatics and Vacuum
  • Material
    Wrought Aluminium Alloy