Size 16 Cover for Mini Slide - 1212503

Order Code: ZT5370272S

£59.99 Inc VAT (20%)


Description

Cover Dads-Ab-G6-16-500 Suitable For Dgsl Mini Slide Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Ambient Temperature=0 - 60 ┬░C, Product Weight=141, 2 G, Materials Note=Conforms To Rohs, Festo

Specifications for Size 16 Cover for Mini Slide - 1212503
  • Product Type
    Pneumatics and Vacuum
  • Length
    500mm
  • Material
    Anodised Aluminium