VASB-55-1/4-SI-B Suction Cup - 1373812

Order Code: ZT5370458S

£29.99 Inc VAT (20%)


Description

Suction Cup Vasb-55-1/4-Si-B Suction Cup Height Compensator=20 Mm, Nominal Size=4 Mm, Suction Cup Diameter=55 Mm, Suction Cup Volume=30, 4 Cm3, Position of Connection=On Top, Festo

Specifications for VASB-55-1/4-SI-B Suction Cup - 1373812
  • Product Type
    Pneumatics and Vacuum
  • Colour
    Transparent
  • Material
    VMQ (Silicone)
  • Width
    4mm
  • Height
    20mm