1/2in Filter Activated Carbon MS Series - 552927

Order Code: ZT5398544S

£599.99 Inc VAT (20%)


Description

Activated Carbon Filter MS6-LFX-1/2-U-Hf for MS Series, Virtually Oil-Free Compressed Air Size=6, Series=MS, Assembly Position=Vertical +/- 5┬░, Design Structure=Active Carbon Filter, Bowl Guard=Integrated As Metal Shell, Festo

Specifications for 1/2in Filter Activated Carbon MS Series - 552927
  • Product Type
    Pneumatics and Vacuum
  • Material
    Die-cast Aluminium
  • Series
    MS6