Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Compressed Air Treatment
Air Filters
HM50 After Filter 0.01 Micron 1.1/4in 176 cfm/5000 LM - HM50
By FSN
Order Code:
ZT5420515S
£539.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
539.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/air-filters/hm50-after-filter-0-01-micron-1-quarterin-176-cfm-5000-lm-hm50/p/ZT5420515S
Add to quotation
View all Air Filters
Description
1.1/4" BSP Parallel Female, HM50 Filter, 176 CFM, 0.01 Micron, Maximum Working Pressure 16 bar, FSN
Specifications
Specifications for HM50 After Filter 0.01 Micron 1.1/4in 176 cfm/5000 LM - HM50
Product Type
Compressed Air and Ring Main