IF1 624x496x47 G3*-47 Air Filter

Order Code: ZT3958076S

£5.59 Inc VAT (20%)


Description

Ideally suited for use in heating, ventilating, and air conditioning systems where standard pre-filters are insufficient protection for the required levels of air cleanliness.
Glass media is unacceptable for (eg. food and pharmaceutical industries, and in some hospital areas).
The critical nature of the installation demands a combination of high arrestance, coupled with control over smaller particles.

This product is suitable for computer room free-standing units.

See full description
Specifications for IF1 624x496x47 G3*-47 Air Filter
  • Height
    47mm
  • EN799 rating
    G3
  • Length
    624mm
  • Width
    496mm
  • Class Rating
    G3
  • MFR Part No.
    700770

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome