Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Compressed Air Treatment
Air Filters
PM30 Pre-Filter 1 Micron 3/4in 88 cfm/2500 LM - PM30
By FSN
Order Code:
ZT5434091S
£469.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 17th Mar
In Stock
GBP
469.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/air-filters/pm30-pre-filter-1-micron-three-quarterin-88-cfm-2500-lm-pm30/p/ZT5434091S
Add to quotation
View all Air Filters
Description
3/4" BSP Parallel Female, PM30 Pre-Filter, 88 CFM, 1 Micron, Maximum Working Pressure 16 bar, FSN
Specifications
Specifications for PM30 Pre-Filter 1 Micron 3/4in 88 cfm/2500 LM - PM30
Product Type
Compressed Air and Ring Main