Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Compressed Air Treatment
Air Filters
PM72 Pre-Filter 1 Micron 1.1/4 " 294 cfm/8333 LM - PM72
By FSN
Order Code:
ZT5434175S
£729.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 17th Mar
In Stock
GBP
729.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/air-filters/pm72-pre-filter-1-micron-1-quarter-inch-294-cfm-8333-lm-pm72/p/ZT5434175S
Add to quotation
View all Air Filters
Description
1.1/4" BSP Parallel Female, PM72 Pre-Filter, 294 CFM, 1 Micron, Maximum Working Pressure 16 bar, FSN
Specifications
Specifications for PM72 Pre-Filter 1 Micron 1.1/4 " 294 cfm/8333 LM - PM72
Product Type
Compressed Air and Ring Main