Stainless Steel Filter G1 50 Micron - 273RGE06

Order Code: ZT5389035S

£1,999.99 Inc VAT (20%)


Description

1" BSP Parallel Female, Air Preparation, Stainless Steel Filter, 50 Microns, Flow Rate 640, Working Temperature +20┬░C to +80┬░C, Working Pressure 50 bar, Insert Deal

Specifications for Stainless Steel Filter G1 50 Micron - 273RGE06
  • Type
    F310M
  • Material
    AIS1316 Stainless Steel
  • Product Type
    Pneumatics and Vacuum