Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Pneumatic System Components
Air Line System Components
Blanking Plug Multi-entry Seal 4 x 8mm Light Grey Nylon
By Cembre
Order Code:
ZT5058708S
Qty of 100 for
£101.00
Inc VAT (20%)
£1.01 each
Quantity
Price
Discount
1 - 9999
£1.01
0%
10000 - 19999
£0.97
4%
20000 +
£0.93
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
101.00
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/air-line-system-components/blanking-plug-multi-entry-seal-4-x-8mm-light-grey-nylon/p/ZT5058708S
Add to quotation
View all Air Line System Components
Description
Cembre BLANKING PLUG MULTI-ENTRY SEAL 4X8MM LIGHT GREY NYLON Various Accessories Seal Plugs TGM48
Tags:
#BulkDiscount
Specifications
Specifications for Blanking Plug Multi-entry Seal 4 x 8mm Light Grey Nylon
Material
Plastic
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome