15M 3/8in Hose Reel and Hose O Andlpg - 30827676

Order Code: ZT5387349S

£3,399.99 Inc VAT (20%)


Description

2 x 3/8" Male Inlet x 2 x 3/8" Male Outlet x 3/8" Inside Diameter, Self-retracting Hose Reel, Oxygen and LPG, Twin Hose Reel, Series 876, Length 10 Metres, Synthetic Textile Braid, Working Temperature -20┬░C to +80┬░C, Maximum Working Pressure 15 bar, Nederman

Specifications for 15M 3/8in Hose Reel and Hose O Andlpg - 30827676
  • Length
    10m
  • Product Type
    Industrial
  • Maximum Working Pressure
    15bar
  • Inlet Size
    2 x 3/8in
  • Outlet Size
    2 x 3/8in