15M 3/4in Hose Reel and Hose A Andw - 30810484

Order Code: ZT5387211S

£3,199.99 Inc VAT (20%)


Description

3/4" Female Inlet x 3/4" Male Outlet x 3/4" Inside Diameter, Self-retracting Hose Reel, Air and Water, Series 884, Length 15 Metres, Nitrile Rubber, Working Temperature -30┬░C to +100┬░C, Maximum Working Pressure 15 bar, Nederman

Specifications for 15M 3/4in Hose Reel and Hose A Andw - 30810484
  • Maximum Working Pressure
    15bar
  • Outlet Size
    3/4in
  • Length
    15m
  • Product Type
    Industrial
  • Inlet Size
    3/4in