15M 3/4in Hose Reel and Hose Oil - 30812284

Order Code: ZT5387327S

£3,399.99 Inc VAT (20%)


Description

3/4" Female Inlet x 3/4" Male Outlet x 3/4" Inside Diameter, Self-retracting Hose Reel, Oil, Series 884, Length 15 Metres, Nitrile Rubber, Working Temperature -40┬░C to +100┬░C, Maximum Working Pressure 49 bar, Nederman

Specifications for 15M 3/4in Hose Reel and Hose Oil - 30812284
  • Length
    15m
  • Outlet Size
    3/4in
  • Product Type
    Industrial
  • Inlet Size
    3/4in
  • Maximum Working Pressure
    49bar