15M 3/4in Hose Reel Diesel - 30814584

Order Code: ZT5387264S

£2,999.99 Inc VAT (20%)


Description

3/4" BSP Parallel Male, Self-retracting Hose Reel, Diesel, Series 884, Length 15 Metres, Maximum Working Pressure 49 bar, Nederman

Specifications for 15M 3/4in Hose Reel Diesel - 30814584
  • Length
    15m
  • Product Type
    Industrial
  • Maximum Working Pressure
    49bar
  • Inlet Size
    3/4in