Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Power Transmission & Flow Control
Pneumatics & Hydraulics
Hoses
Airline Hoses
1729T Black Rubber Hose 2m
By Monument
Order Code:
ZT1288699P
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 - 9
£11.39
5%
10 - 19
£10.79
10%
20 +
£10.19
15%
1
Add to basket
Order by 2pm,
get it
Tomorrow
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/power-transmission-and-flow-control/airline-hoses/1729t-black-rubber-hose-2m/p/ZT1288699P
Add to quotation
View all Airline Hoses
Description
Monument spare rubber hose for U Gauges. Specification: Internal diameter: 5.5mm.Length: 2m.
Tags:
#BulkDiscount
Specifications
Specifications for 1729T Black Rubber Hose 2m
Type
Tubing
Tool Type
Tubing
Size
2000mm
78in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome