20M 1/2in Hose Reel and Hose A Andw - 30810284

Order Code: ZT5386899S

£2,999.99 Inc VAT (20%)


Description

1/2" Female Inlet x 1/2" Male Outlet x 1/2" Inside Diameter, Self-retracting Hose Reel, Air and Water, Series 884, Length 20 Metres, Nitrile Rubber, Working Temperature -30┬░C to +100┬░C, Maximum Working Pressure 15 bar, Nederman

Specifications for 20M 1/2in Hose Reel and Hose A Andw - 30810284
  • Product Type
    Industrial
  • Inlet Size
    1/2in
  • Maximum Working Pressure
    15bar
  • Outlet Size
    1/2in
  • Length
    20m