20M 1/4in Hose Reel O Andace - 30828376

Order Code: ZT5387371S

£2,599.99 Inc VAT (20%)


Description

1/4" BSP Parallel Male x 1/4" Inside Diameter, Self-retracting Hose Reel, Oxygen and Acetylene, Twin Hose Reel, Series 876, Length 20 Metres, Working Temperature -20┬░C to +80┬░C, Maximum Working Pressure 15 bar, Nederman

Specifications for 20M 1/4in Hose Reel O Andace - 30828376
  • Length
    20m
  • Inlet Size
    1/4in
  • Product Type
    Industrial
  • Maximum Working Pressure
    15bar