0
1

2398 60m Freestanding Hose Reel ONLY HOZ2398

Order Code: ZT2598559S

£59.99 Inc VAT (20%)


Description

This Hozelock Large Hose Reel (without hose) can hold up to 60m of 12.5mm hose and comes with a durable metal handle to make moving the hose reel easy, extra wide for stability and has been designed so the hose is easy to rewind. With a small internal drum diameter and an extra-long winding handle, rewinding is a breeze. This hose reel has a durable metal towing handle, over sized patterned wheels and steel axle, which makes moving this hose reel easy. It has a wide stance and low centre of gravity to make it very stable. A built in parking points allow this hose reel to be stored indoors or for long periods of time without the risk of water dripping. Made from the highest quality plastics, the 60m Capacity Freestanding Hose Reel will stand the hard wearing challenge of gardening tasks, time after time. Designed and made in Great Britain, the Hozelock 60m Freestanding Hose Reel extends Hozelock&rsquos heritage of quality, innovative products that are designed for gardeners by gardeners. It comes with a 1 year warranty and like most Hozelock products, a full range of spares are available to extend the life way beyond this.

See full description
Specifications for 2398 60m Freestanding Hose Reel ONLY HOZ2398
  • Capacity
    60m
  • Supplied With
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome