0
1

2416 Freestanding Compact Hose Reel + 30m of 12.5mm Hose HOZ2416

Order Code: ZT2598598S

£93.99 Inc VAT (20%)


Description

The Hozelock 2416 Freestanding Compact Hose Reel has an enclosed casing to protect against wear and tear, an easy rewind action and includes a viewing window that allows for full control and stress free rewinding. A tall foam covered towing handle, carry handle and wheels ensures the reel is fully portable, quality built to ensure a sturdy and robust hose reel. It is designed to be quickly and easily assembled. Made from the highest quality plastics, the 30m freestanding Compact Hose Reel will stand the hard wearing challenge of gardening tasks, time after time. Designed and made in Great Britain, the Hozelock Freestanding Compact Hose Reel extends Hozelock&rsquos heritage of quality, innovative products that are designed for gardeners by gardeners. It comes with a 2 year warranty and like most Hozelock products, a full range of spares are available to extend the life way beyond this. Comes with 30 Metres of 12.5mm Hose, 1 x Nozzle, 2 x Hose Connectors, 1 x Aquastop, 1 x 3/4in Tap Connector and 1 x 3/4in / 1/2in Tap Connector.

See full description
Specifications for 2416 Freestanding Compact Hose Reel + 30m of 12.5mm Hose HOZ2416
  • Capacity
    30m
  • Supplied With
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome