0
1
2
3
4
5
6
7
8
9
10
11

2425 Pico 10m Reel HOZ2425

Order Code: ZT2598731S

£43.99 Inc VAT (20%)


Description

The Hozelock Pico Reel is perfect for watering a small garden. Complete with 10 metres of hose, the Pico Reel provides fantastic area coverage for its size. It has a low-profile winding handle which makes rewinding the hose a breeze, whilst the enclosed design keeps the hosepipe tidy and tangle free. Supplied complete with fittings and a Multi Spray Gun, the Pico Reel is instantly ready to use. Made from the highest quality plastics, the Hozelock Reel will stand the hard-wearing challenge of gardening tasks, time after time. It has a compact design easily allowing it to be stored out of sight, either behind some pots, in a shed, or even in-doors. The integrated feeder hose can also be neatly stored away ensuring everything is always ready at hand. The non-drip parking point means the Pico Reel can be stored with no risk to dripping water. The manual Reel is extremely lightweight, meaning it can be effortlessly manoeuvred around the garden. The sculptured carry handle provides maximum comfort when carrying. It comes with a 2-year warranty, and like most Hozelock products, a full range of spares are available to extend the life way beyond this. Designed and made in Great Britain, the Pico Reel extends Hozelock&rsquo s heritage of quality, innovative products designed for gardeners, by gardeners. Hose Length 10m. Hose Rewind Manual. Supplied With Tap connector. Multi spray gun. 10m hose.

See full description
Specifications for 2425 Pico 10m Reel HOZ2425
  • Capacity
    10m
  • Supplied With
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome